Breaker, Type BW, 100A, 2P, 120/208/240VAC, 25 kAIC

Item #: 0564480

Cat #: BWH2100

UPC: 782116061105

$ 1282.52 EA
Company wide:
2 in stock
Documents & Guides
100 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.

Overview

100 Amp, 2-Pole, Type BW Circuit Breaker, Plug-On, 25 kAIC, 120/240 VAC or 208Y/120V AC or 240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 782116061105, BWH2100, CUTBWH2100

Specifications

Family / Style: BW
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 25 kA
Family / Style: BW
Poles: 2
Amps: 100
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 25 kA