Weatherproof Cover, (4) 1/2" Outlets, Universal Mounting Type, Aluminum Die Cast, Black

Item #: 0564466

Cat #: CU4B

UPC: 019813934471

$ 16.21 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, (4) 1/2 Inch Threaded Outlets, Universal Mounting Type, Aluminum Die Cast, Black

Overview

Weatherproof Cover, (4) 1/2 Inch Threaded Outlets, Universal Mounting Type, Aluminum Die Cast, Black
Also known as: 019813934471, CU4B, RABCU4B

Specifications

Mounting: Vertical, Horizontal
Color: Black
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Mounting: Vertical, Horizontal
Material: Aluminum Die Cast
Number of Threaded Outlets: 4
Color: Black
Threaded Outlet Diameter: 1/2 in