18W/LED/1X1/Flush/3K/WH

Item #: 0564437

Cat #: 62-1051

UPC: 045923410512

Company wide:
0 in stock
Blink Plus - 18W- 12x 12Surface Mount LED - 3000K - White Finish - 120-277V

Overview

Blink Plus - 18W- 12x 12Surface Mount LED - 3000K - White Finish - 120-277V

The Blink Plus 18-Watt, 12 inch by 12 inch LED flush mount fixture is a sleek lighting solution for residential and commercial applications. Perfect for kitchens, hallways, and office spaces, this aluminum flush mount fixture comes in a clean white Finish. Dimmable and long-lasting, this surface mount fixture delivers 50,000 hours of warm white light.

Also known as: 045923410512, 62-1051, SAT621051

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120, 277
Lumens: 1300
Color: White
Color Rendering Index (CRI): 90+
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color: White
Material: Aluminum
Light Technology: LED
Wattage: 18
Lumens: 1300
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes