1 In Sscr Conn Insul

Item #: 0564406

Cat #: SRNTC100

UPC: 781381121415

$ 14.08 EA
Company wide:
0 in stock
Documents & Guides
1 In Sscr Conn Insul

Overview

1 In Sscr Conn Insul
Also known as: 781381121415, SRNTC100, APPSRNTC100

Specifications

Diameter: 1 in
Material: Steel
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Steel