Surge Capacitor Lighting Arrestor

Item #: 0564308

Cat #: CA603

UPC:

$ 125.82 EA
Company wide:
42 in stock
Documents & Guides
Surge Capacitor Lighting Arrestor, 650V, 3-Phase, Panel Mount, Includes: 36" #12 Leads.

Overview

Surge Capacitor Lighting Arrestor, 650V, 3-Phase, Panel Mount, Includes: 36" #12 Leads.

Helps prevent Lighting & Surge Damage Replaces: Surge Suppressors, Surge Protectors, and other Surge Protective Devices (SPD)

Also known as: CA603, DLACA603

Specifications

Phase: 3
Mounting: Panel
Phase: 3
Mounting: Panel