Sensor Wireless Transmitter

Item #: 0564301

Cat #: TD-20U

UPC: 788924040226

Company wide:
0 in stock
Documents & Guides
Sensor Transmitter, Wireless, Indoor/Outdoor, Detection Range: 50 ft. Distance, 17 ft. Fan Pattern, Transmission Range: 2000 ft, Surface Mount, Color: White, Requires: 9V Alkaline Battery. For use with 2000 Series Wireless Device and Compatible with RC-20U Chime Box w/Relay and RG-20U Relay Receiver. Can also be added to RC TD-20U for an added Transmitter.

Overview

Sensor Transmitter, Wireless, Indoor/Outdoor, Detection Range: 50 ft. Distance, 17 ft. Fan Pattern, Transmission Range: 2000 ft, Surface Mount, Color: White, Requires: 9V Alkaline Battery. For use with 2000 Series Wireless Device and Compatible with RC-20U Chime Box w/Relay and RG-20U Relay Receiver. Can also be added to RC TD-20U for an added Transmitter.
Also known as: 788924040226, TD-20U, OPXTD20U

Specifications

Type: Annunciator
Range: 50 ft
Mounting: Surface
Color: White
Type: Annunciator
Mounting: Surface
Range: 50 ft
Color: White