Repair Coupling, 1-1/4" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 0564087

Cat #: 1-001-052-01

UPC:

Company wide:
0 in stock
Repair Coupling, 1-1/4 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 1-1/4 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 1-001-052-01, 114PCPREPAIR

Specifications

Diameter: 1 1/4 in
Length: 12 in
Material: PVC
Diameter: 1 1/4 in
Material: PVC
Length: 12 in