Flush Brass Poke-Through

Item #: 0564075

Cat #: PT7FSDBRS2A

UPC: 783585494159

Company wide:
0 in stock
Documents & Guides
Flush Brass Poke-Through

Overview

Flush Brass Poke-Through
Also known as: 783585494159, PT7FSDBRS2A, KELPT7FSDBRS2A

Features & Benefits

  • Complete 3" Fire-Rated Poke-Through
  • Prewired 20A Duplex Receptacle
  • (2) 1/2" Diameter Holes for Low Voltage Wiring, Brass Cover and Flange
  • Includes Junction Box

Specifications

Material: Brass
Material: Brass