Outlet Box, 2 Gang, Adjustable New Work, 4 x 3-5/8 x 3", Blue, PVC

Item #: 0564037

Cat #: B234ADJC

UPC: 034481177029

$ 15.60 EA
Company wide:
403 in stock
Documents & Guides
Outlet Box With Bracket, 2 Gang, Adjustable New Work, 4 x 3-5/8 x 3 Inch, 34 Cubic Inches, Blue, PVC

Overview

Outlet Box With Bracket, 2 Gang, Adjustable New Work, 4 x 3-5/8 x 3 Inch, 34 Cubic Inches, Blue, PVC

Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code. Patented design allows for adjustment from 0 in. to 1-3/4 in. after installation.

Also known as: 034481177029, B234ADJC, CARB234ADJC

Specifications

Color: Blue
Depth: 3 in
Gangs: 2
Cubic Inches: 34 in³
Color: Blue
Gangs: 2
Depth: 3 in
Cubic Inches: 34 in³