20V MAX* Cordless Tripod Light (Light Only)

Item #: 0563793

Cat #: DCL079B

UPC: 885911534239

Company wide:
0 in stock
Documents & Guides
LED Tripod Light, Three Brightness Settings, Lumens: 1,001 - 3,000, System: 20V MAX ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

LED Tripod Light, Three Brightness Settings, Lumens: 1,001 - 3,000, System: 20V MAX ***Bare Tool Only, Battery & Charger Sold Separately***

The DEWALT 20V MAX cordless tripod light illuminates your workspace in the toughest jobsite conditions. It's built for incredible durability in use, storage, or transport. Eliminate the hazardous heat of halogen. Cutting edge LED technology provides extended runtime and natural white light. Variable brightness settings up to 3000 lm let you customize illumination for your work area. Compact design with carry handle provides easy portability, and it sets up in seconds. Rotating, pivoting head directs light where you need it.

Also known as: 885911534239, DCL079B, DEWDCL079B

Specifications

IP/NEMA Rating: IP55
Height: 39 in
Volts DC: 20
Lumens: 3000
Light Technology: LED
IP/NEMA Rating: IP55
Volts DC: 20
Light Technology: LED
Height: 39 in
Lumens: 3000