14 AWG MTW, Green w/ White, 500'

Item #: 0563784

Cat #: 14MTWSTRGREWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Green w/ White, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Green w/ White, 600V, Machine Tool Wire, 500' Spool.
Also known as: 14MTWSTRGREWHIX500

Specifications

Color: Green/White
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Color: Green/White
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 14 AWG