7W A19 LED Lamp, 27K

Item #: 0563773

Cat #: S9876

UPC: 045923098765

Company wide:
0 in stock
Documents & Guides
7 watt A19 LED; Clear; Medium base; 2700K; 800 lumens; 120V

Overview

7 watt A19 LED; Clear; Medium base; 2700K; 800 lumens; 120V
Also known as: 045923098765, S9876, SATS9876

Specifications

Color: Clear
Wattage: 7
Type: LED
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Color: Clear
Type: LED
Shape: A19 (Arbitrary)
Wattage: 7
Lumens: 800
Color Temperature: 2700 (Warm White)