VNDLPROOF 6 "X13 "WALL 2 X

Item #: 0563757

Cat #: VAN6F26

UPC: 019813226262

Company wide:
0 in stock
Documents & Guides
VANDALPROOF 6 Inch X 13 Inch WALL 2 X 13W 120V BRONZE

Overview

VANDALPROOF 6 Inch X 13 Inch WALL 2 X 13W 120V BRONZE
Also known as: 019813226262, VAN6F26, RABVAN6F26

Specifications

Wattage: 26
Material: Bronze
Wattage: 26
Material: Bronze