Cordless Cable Cutter

Item #: 0563732

Cat #: ESG45L11

UPC: 783310521242

Company wide:
0 in stock
Documents & Guides
Cable Cutter, Cordless, Cycles Per Charge: 90, Voltage: 18V, Capacity: 1590 kcmil ACSR or 5/8" Ground Rod, Includes: (1) 18V Battery, Charger & Cable Cutter

Overview

Cable Cutter, Cordless, Cycles Per Charge: 90, Voltage: 18V, Capacity: 1590 kcmil ACSR or 5/8" Ground Rod, Includes: (1) 18V Battery, Charger & Cable Cutter
Also known as: 783310521242, ESG45L11, GREESG45L11

Specifications

Type: Cable Cutter, Battery Powered, Kit, Lithium Battery, Charger
Volts DC: 18
Type: Cable Cutter, Battery Powered, Kit, Lithium Battery, Charger
Volts DC: 18