Exhaust Grill For TEP4 Fan Models, 4"

Item #: 0563666

Cat #: TEP4SS

UPC: 783510112288

$ 240.86 EA
Company wide:
0 in stock
Exhaust Grill for TEP4 Fan Models, 4 Inch, Stainless Steel, Order of 1 Each = Package of 10 Each.

Overview

Exhaust Grill for TEP4 Fan Models, 4 Inch, Stainless Steel, Order of 1 Each = Package of 10 Each.

Type 1 or Type 12 exhaust option for TFP Filter Fans

Also known as: 783510112288, TEP4SS, HOFTEP4SS

Features & Benefits

  • TFP Exhaust Grilles includes standard replacement filters that are washable foam (Type 1) or disposable (Type 12)
  • To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet

Specifications

Height: 1.570 in
Depth: 1.380 in
Finish: Brushed
Material: Stainless Steel 304
Width: 7.330 in
Height: 1.570 in
Finish: Brushed
Width: 7.330 in
Depth: 1.380 in
Material: Stainless Steel 304