NM-B - 14/4 Solid Copper White 1000'

Item #: 0563657

Cat #: 1422NMBGX1000

UPC: 048243263868

$ 1.07 FT
Company wide:
0 in stock
Documents & Guides
(4) 14 AWG Conductors and (1) 14 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Reel, Non-Metallic Sheathed Cable

Overview

(4) 14 AWG Conductors and (1) 14 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Reel, Non-Metallic Sheathed Cable
Also known as: 048243263868, 1422NMBGX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14 AWG
Conductors: 4
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Jacket: PVC
Color: White
Gauge: 14 AWG