115/230V AC Digital Input Interface, ACS550, ACH550, ACS800

Item #: 0563579

Cat #: OHDI-01

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
115/230V AC Digital Input Interface. Offers six (6) 115V or three (3) 230V rated circuits mounted on a common board used to drive DI1 through DI6 of the ACS800. The 115/230V and interconnection wiring must be provided by the user. For use with ACS550, ACH550 and ACS800 Series Drives.

Overview

115/230V AC Digital Input Interface. Offers six (6) 115V or three (3) 230V rated circuits mounted on a common board used to drive DI1 through DI6 of the ACS800. The 115/230V and interconnection wiring must be provided by the user. For use with ACS550, ACH550 and ACS800 Series Drives.
Also known as: OHDI-01, ABBOHDI01KIT

Specifications

Type: Communication Adaptor
Type: Communication Adaptor