Internal Strut Beam Clamp with Bolt, Steel, EG, 3/8" Screw

Item #: 0563534

Cat #: BC180037EG

UPC: 782856340201

$ 19.59 EA
Company wide:
0 in stock
Documents & Guides
Internal Strut Beam Clamp with Bolt, Steel, EG, 3/8" Screw, Flange Thickness: 1 in

Overview

Internal Strut Beam Clamp with Bolt, Steel, EG, 3/8" Screw, Flange Thickness: 1 in

Beam clamps for attaching strut channels to overhead beams.

Also known as: 782856340201, BC180037EG, CDYBC180037EG

Features & Benefits

  • U-shaped clip for clamping the back of strut channel to a beam
  • Hex bolt included
  • Requires installation in pairs

Specifications

Material: Steel
Width: 1.250 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Width: 1.250 in