CU TP 2HL LUG LONG BRL 2 1/2B BRN

Item #: 0563526

Cat #: LCN2-12

UPC: 783786032761

$ 36.14 EA
Company wide:
0 in stock
Documents & Guides
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2 Str, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown

Overview

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2 Str, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Brown
Also known as: 783786032761, LCN2-12, THBLCN212

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/2 in
Color: Brown
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 2