CU TP 2HL LUG LONG BRL 350 1/2B RED

Item #: 0563525

Cat #: LCN350

UPC: 783786032556

$ 67.81 EA
Company wide:
0 in stock
Documents & Guides
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red

Overview

Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Red
Also known as: 783786032556, LCN350, THBLCN350

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 350