1.000 In X 0.375 In (25.40 Mm X 9.53 Mm)

Item #: 0563356

Cat #: LAT-8-747-10

UPC: 662820297215

$ 530.99 EA
Company wide:
0 in stock
Documents & Guides
Blank, Printable Polyester Labels For Laser Printers. This Material Is A Ul Recognized Component And Csa Accepted Material When Printed With Designated Laser Printers. See Ul File Mh17154 And Csa Acceptance Record Ls 41833 For Specific Details.

Overview

Blank, Printable Polyester Labels For Laser Printers. This Material Is A Ul Recognized Component And Csa Accepted Material When Printed With Designated Laser Printers. See Ul File Mh17154 And Csa Acceptance Record Ls 41833 For Specific Details.

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

Also known as: 662820297215, LAT-8-747-10, BRALAT874710

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label