Heavy Duty Double Throw Safety Switch

Item #: 0563343

Cat #: DT362FWK

UPC: 782114344460

$ 13701.41 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 4x
Also known as: 782114344460, DT362FWK, CUTDT362FWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60