4-11/16" Square Exposed Work Cover, (1) Single Receptacle

Item #: 0563240

Cat #: 8494

UPC: 687855289561

$ 36.64 EA
Company wide:
7 in stock
Documents & Guides
4-11/16" Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 10, Opening: 1-13/32 Inch

Overview

4-11/16" Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 10, Opening: 1-13/32 Inch

Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 687855289561, 8494, APP8494, id cover

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 10 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 10 in³