
Conduit Union, Female/Male, 1-1/4", PVC Coated Steel
Item #: 0563221
Cat #: PRUNY405
UPC: 784011207879
$ 339.03 EA
Company wide:
0
in stock
Documents & Guides
Female/Male Union, Size: 1 1/4 inch, Material: PVC Coated Steel.
Overview
Female/Male Union, Size: 1 1/4 inch, Material: PVC Coated Steel.
PVC coated unions are used to connect conduit to conduit or to allow for future changes to the conduit system. UNF feature female threads are provided at each end. UNY feature male threads at one end and female threads on the other.
Also known as: 784011207879, PRUNY405, RRYPRUNY405
Specifications
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |