MNE ME460C9W 60A 3 4W 250VAC WATER

Item #: 0563211

Cat #: ME460C9W

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
MNE ME460C9W 60A 3 4W 250VAC WATER TIGHT PLUG

Overview

MNE ME460C9W 60A 3 4W 250VAC WATER TIGHT PLUG
Also known as: ME460C9W, MNKME460C9W

Specifications

No Specifications Available