Right Angle Clamp, PVC Coated, 1", Steel

Item #: 0563209

Cat #: PBRA-1

UPC: 784011211326

$ 73.58 EA
Company wide:
0 in stock
Documents & Guides
Right Angle Clamp, PVC Coated, 1 Inch, Steel

Overview

Right Angle Clamp, PVC Coated, 1 Inch, Steel

PVC coated beam clamps are used to securely support conduit runs by attaching them to beams, angles, trusses and other structural members. Right Angle Beam Clamps are used to attach the conduit run at a 90˚ angle to a beam or structural member.

Also known as: 784011211326, PBRA-1, RRYPBRA1

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel