
Liquidtight Connector, Straight, 1-1/4", PVC Coated Steel
Item #: 0563199
Cat #: PR5335
UPC: 784011208470
$ 262.62 EA
Company wide:
2
in stock
Documents & Guides
Liquidtight Connector, Straight Angle, Size: 1 1/4 inch, Material: PVC Coated Steel.
Overview
Liquidtight Connector, Straight Angle, Size: 1 1/4 inch, Material: PVC Coated Steel.
PVC coated liquid tight connectors, available with or without ground, are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.
Also known as: 784011208470, PR5335, RRYPR5335
Specifications
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |