Conduit Body, Type: LB, FM7, Size: 1-1/4", PVC Coated Iron

Item #: 0563196

Cat #: PRLB47

UPC: 784011203666

$ 281.62 EA
Company wide:
19 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket,

Overview

Conduit Body, Type: LB, FM7, Size: 1 1/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket,

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203666, PRLB47, RRYPRLB47

Specifications

Diameter: 1 1/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1 1/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7