Fork Terminal, Nylon Insulated, 18-14 AWG, #6 Bolt, Blue

Item #: 0563021

Cat #: RB14-6F

UPC: 786210804033

$ 1.99 EA
Company wide:
100 in stock
Documents & Guides
Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 6, Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Standard Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: 6, Color: Blue. Package of 100. **Order in Multiples of 100**

Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded.

Also known as: 786210804033, RB14-6F, THBRB146F

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 18 - 14
Stud Size: #6
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper, Nylon
Stud Size: #6