Wireway Straight Sec, N1, 4x4x24

Item #: 0563016

Cat #: F44T124GVWK

UPC: 783510881504

$ 58.38 EA
Company wide:
0 in stock
Wireway Straight Section, Lay-In NEMA Type 1 Galvanized, Material: Steel, Dimensions: 4" x 4" x 24"

Overview

Wireway Straight Section, Lay-In NEMA Type 1 Galvanized, Material: Steel, Dimensions: 4" x 4" x 24"

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510881504, F44T124GVWK, HOFF44T124GVWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Color: Plain
Number of Knockouts: 16
Knockouts: Yes
IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Steel
Number of Knockouts: 16
Width: 4 in
Length: 24 in
Color: Plain
Knockouts: Yes