Wire Joints, (3) 18 to (4) 12 AWG, Metallic

Item #: 0563015

Cat #: PT70M

UPC: 786210803821

$ 1.65 EA
Company wide:
0 in stock
Documents & Guides
Wire Joints, (3) 18 to (4) 12 AWG, Metallic, Package of 200 EA.

Overview

Wire Joints, (3) 18 to (4) 12 AWG, Metallic, Package of 200 EA.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210803821, PT70M, THBPT70M

Specifications

Volts AC: 600
Allowable Gauge Range: 18 - 12
Volts AC: 600
Allowable Gauge Range: 18 - 12