Fork Terminal, Vinyl Insulated, 12 - 10 AWG

Item #: 0563011

Cat #: 10RC-8FX

UPC: 786210800400

$ 2.65 EA
Company wide:
200 in stock
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: #8, Color: Yellow. Package of 50.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: #8, Color: Yellow. Package of 50.

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210800400, 10RC-8FX, THB10RC8FX

Specifications

Material: Vinyl, Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Color: Yellow