Fork Terminal, Expanded Vinyl Insulated, Wire Range: 18 - 14 AWG

Item #: 0563010

Cat #: 14RB-8FX

UPC: 786210800677

$ 2.32 EA
Company wide:
100 in stock
Documents & Guides
Fork Terminal, Expanded Vinyl Insulated, Wire Range: 18 - 14 AWG, #8 Stud, Color: Blue, Material/Finish: Copper/Tin Plated

Overview

Fork Terminal, Expanded Vinyl Insulated, Wire Range: 18 - 14 AWG, #8 Stud, Color: Blue, Material/Finish: Copper/Tin Plated

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210800677, 14RB-8FX, THB14RB8FX

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 18 - 14
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Vinyl, Copper