Nylon-Insulated Parallel Splice, Length .90 Inches, Width .28 Inche

Item #: 0563003

Cat #: 2C-12

UPC: 786210800080

$ 3.28 EA
Company wide:
25 in stock
Documents & Guides
Nylon-Insulated Parallel Splice, Length .90 Inches, Width .28 Inches, Wire Range #14-#12 AWG, Color Yellow, Copper, Tin Plated

Overview

Nylon-Insulated Parallel Splice, Length .90 Inches, Width .28 Inches, Wire Range #14-#12 AWG, Color Yellow, Copper, Tin Plated
Also known as: 786210800080, 2C-12, THB2C12

Specifications

Material: Copper
Length: 0.900 in
Color: Yellow
Allowable Gauge Range: 14 - 12
Material: Copper
Color: Yellow
Length: 0.900 in
Allowable Gauge Range: 14 - 12