Eclipse Series Small Data Box/Surface Mount Box; Ivory

Item #: 0562875

Cat #: PDB2TJV

UPC: 786776015072

$ 4.89 EA
Company wide:
0 in stock
Non-Metallic, Small Data Box/Surface Mount Box or Standalone Application, Eclipse Series. Size: 3-11/6" Length, 2-7/8" Width. Accepts 2 front-loaded downward facing devices. Color: Ivory

Overview

Non-Metallic, Small Data Box/Surface Mount Box or Standalone Application, Eclipse Series. Size: 3-11/6" Length, 2-7/8" Width. Accepts 2 front-loaded downward facing devices. Color: Ivory
Also known as: 786776015072, PDB2TJV, WMDPDB2TJV

Specifications

Color: Ivory
Material: PVC
Color: Ivory
Material: PVC