
Floor Box Cover, 1-Gang, Type: Decorator/GFCI, Black, Non-Metallic
Item #: 0562868
Cat #: 828PRGFI-BLK
UPC: 786564006978
$ 36.98 EA
Company wide:
37
in stock
Documents & Guides
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Lift Door. Device Type: Decorator/GFCI Receptacle. Black
Overview
1-Gang, Floor Box Cover, Non-Metallic, Cover Type: Lift Door. Device Type: Decorator/GFCI Receptacle. Black
Modulink™ 880 Series Nonmetallic Floor Boxes provide power and communication services directly to the workstation or to any open space location. The Modulink Floor Box is a gangable box that allow a one-gang floor box to easily be turned into a two-or three-gang box simply by ganging together individual boxes. This floor box has many applications including commercial offices, retail stores, malls, financial and government institutions.
Also known as: 786564006978, 828PRGFI-BLK, WMD828PRGFIBLK
Specifications
Color: | Black |
Gangs: | 1 |
Material: | Brass |
Color: | Black |
Material: | Brass |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)