Flange Coupling, Pendant Arm

Item #: 0562774

Cat #: CCS8FCLG

UPC: 783510421892

$ 1213.54 EA
Company wide:
0 in stock
Compact Series 4 Flange Coupling, fits 80x80mm, Lt Gray, Aluminum

Overview

Compact Series 4 Flange Coupling, fits 80x80mm, Lt Gray, Aluminum

The nVent Flange Coupling mounts to enclosure, enabling enclosure to be rotated 300 degrees. Enclosure can be locked in position. Safety stop and maintenance-free bearing. Finish is RAL 7035 light-gray polyester powder paint. Includes installation instructions, setscrews, gaskets and mounting hardware.

Also known as: 783510421892, CCS8FCLG, HOFCCS8FCLG

Features & Benefits

  • Coupling can rotate 300 degrees with stop
  • Gasket, set screws, and mounting hardware are included
  • Assembled Compact Series 4 HMI Arm System has a max weight load of 337 lb. (153.2 kg)

Specifications

Color: Light Gray
Height: 3.150 in
Width: 3.150 in
Material: Aluminum
Finish: Powder Coated
Weight: 4.700 lb
Color: Light Gray
Width: 3.150 in
Finish: Powder Coated
Height: 3.150 in
Material: Aluminum
Weight: 4.700 lb