Vinyl Insul Ring Termnl 12-10AWG, 3/8" Stud,25/Box

Item #: 0562684

Cat #: 83-2371

UPC: 783250489909

$ 0.82 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, 3/8 Inch Stud Size, 600 Volt, Yellow, Package of 25 EA

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 783250489909, 83-2371, IDE832371

Specifications

Material: Vinyl, Brass
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow