
4A Fusetron Time Delay Midget Fuse, 250 VAC, 200/10000 A, Class C
Item #: 0562674
Cat #: FNM-4
UPC: 051712520409
$ 14.69 EA
Company wide:
44
in stock
Documents & Guides
Fusetron Time Delay Midget Fuse, 4 A, 250 VAC, 200/10000 A, Class CC/Supplemental, Cylindrical Body
Overview
Fusetron Time Delay Midget Fuse, 4 A, 250 VAC, 200/10000 A, Class CC/Supplemental, Cylindrical Body
Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712520409, FNM-4, BUSFNM4
Specifications
| Diameter: | 13/32 in |
| Color: | Green |
| Amps: | 4 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 4 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Color: | Green |
| Length: | 1 1/2 in |
| Volts AC: | 125/250 |
| Class: | Midget |