6" Fiberglass 90° Elbow, 48" Radius, Black

Item #: 0562653

Cat #: 6FG90X48

UPC:

$ 557.92 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black

Overview

6 Inch Fiberglass 90 Degree Elbow, 48 Inch Radius, Black
Also known as: 6FG90X48

Specifications

Color: Black
Material: Fiberglass
Diameter: 6 in
Angle: 90°
Sweep Radius: 48 in
Color: Black
Diameter: 6 in
Sweep Radius: 48 in
Material: Fiberglass
Angle: 90°