Transformer, Industrial Control, 150VA, Multi-Tap, Open, International

Item #: 0562615

Cat #: E150TH

UPC: 783472002184

$ 176.86 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, International Series, 150 VA, 208/240/415/480/600, 200/230/400/460/575, 220/277 Volt Primary, 120, 115, 110 Volt Secondary, Open, Group 3

Overview

Transformer, Industrial Control, International Series, 150 VA, 208/240/415/480/600, 200/230/400/460/575, 220/277 Volt Primary, 120, 115, 110 Volt Secondary, Open, Group 3
Also known as: 783472002184, E150TH, SOLE150TH

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 150
Primary Voltage: 230/400/460, 220/380/440, 240/415/480
Secondary Voltage: 110/220
Mounting: Surface
Volt Amps: 150
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 230/400/460, 220/380/440, 240/415/480