14 Bare Solid Copper Wire, 1000 Ft.

Item #: 0562565

Cat #: 14BCSOLX1000

UPC:

$ 0.25 FT
Company wide:
0 in stock
14 AWG Bare Solid Copper Wire, 1000 Ft. Length

Overview

14 AWG Bare Solid Copper Wire, 1000 Ft. Length
Also known as: 14BCSOLX1000

Specifications

Length: 1000 ft
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Material: Soft Drawn Copper
Stranding: Solid
Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid