Non-IC Housing, 4", Miniature

Item #: 0562541
Cat #: B4R
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Non-IC Housing, 4", Miniature

Overview

Non-IC Housing, 4", Miniature
Also known as: B4R, ETEB4R

Specifications

Type: Non-IC, Housing
Diameter: 4 in
Type: Non-IC, Housing
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)