Collapsible Trash Container

Item #: 0562503

Cat #: 51000

UPC: 625912510005

$ 40.68 EA
Company wide:
141 in stock
Documents & Guides
Collapsible Trash Container, Exploding Garbage Can, Material: Heavy Duty, Tear Resistant Polytuf Fabric, Dimensions: 19” x 24” (Open), 1-1/2” x 24” (Collapsed)

Overview

Collapsible Trash Container, Exploding Garbage Can, Material: Heavy Duty, Tear Resistant Polytuf Fabric, Dimensions: 19” x 24” (Open), 1-1/2” x 24” (Collapsed)

One of our classic tools that everybody loves, the Exploding Garbage Can comes in use every single day. This collapsible trash container, featuring an internal support spring that “springs into action”, is made of heavy duty, tear resistant polytuf fabric. Mfg Note Who says you’re a slob? Clean up your reputation with your own trash can. The Exploding Garbage Can will dazzle your customers, especially if you use it! Pops up and folds flat… ready when you need it.

Also known as: 625912510005, 51000, RAK51000, pop p Garbage Can

Specifications

Width: 19 in
Length: 24 in
Type: Cleaner
Width: 19 in
Type: Cleaner
Length: 24 in