Transformer, Dry Type, TP-1, 480 Delta; - 208Y/120 Volt, 30 kVA

Item #: 0562479

Cat #: V48M28E30EE

UPC: 786680029882

Company wide:
0 in stock
Documents & Guides
30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings

Overview

30 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 1, Energy Efficient, Energy Star labeled Transformer, Ventilated, 150 Degree C, Aluminum Windings
Also known as: 786680029882, V48M28E30EE, CUTV48M28E30EE

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 30kVA