Junction Box, NEMA 4X, Clamp Cover, 12" x 10" x 5"

Item #: 0562432

Cat #: BN4121005SS

UPC: 786725378951

Company wide:
0 in stock
Junction Box, NEMA 4X, Clamp Cover, 12 x 10 x 5 Inch, Stainless Steel Type 304

Overview

Junction Box, NEMA 4X, Clamp Cover, 12 x 10 x 5 Inch, Stainless Steel Type 304

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.

Also known as: 786725378951, BN4121005SS, WIEBN4121005SS

Features & Benefits

  • Bodies and doors fabricated from 16 gauge type 304 stainless steel
  • Continuously welded seams ground smooth, less knockouts or holes
  • Sealed with poured-in-place polyurethane gasket
  • External mounting plates, top and bottom of enclosure
  • Weldnuts are provided to secure optional panel
  • Stainless steel screws and clamps on four sides of cover assure watertight seal
  • Grounding provisions provided
  • Optional panels and terminal kits must be ordered separately
  • N/A

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
Material: Stainless Steel
Width: 10 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Width: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 5 in
Material: Stainless Steel
Standards: California Proposition 65