Copper 2-Hole Lug, 250 MCM

Item #: 0562397

Cat #: 54213

UPC: 786210542133

$ 38.37 EA
Company wide:
0 in stock
Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 250 kcmil Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Yellow 62

Overview

Copper Two-Hole Lug - Straight Standard Barrel - max 35KV, 250 kcmil Wire, 3/8" Bolt Size, 1" Hole Spacing, Tin Plated with Inspection Hole, Yellow 62
Also known as: 786210542133, 54213, THB54213

Specifications

Material: Copper
Mounting: 2-Hole
Color: Yellow
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Color: Yellow
Allowable Gauge Range: 250
Mounting: 2-Hole
Stud Size: 3/8 in