6 AWG Aluminum Compression Lug

Item #: 0562383

Cat #: 60107-TB

UPC: 786210601076

$ 23.71 EA
Company wide:
0 in stock
Compression Lug, 1-Hole, Long Barrel, Aluminum, 6 AWG, 1/4" Stud Size, Color Coded Gray

Overview

Compression Lug, 1-Hole, Long Barrel, Aluminum, 6 AWG, 1/4" Stud Size, Color Coded Gray

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection

Also known as: 786210601076, 60107-TB, THB60107TB

Specifications

Color: Gray
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Gray
Material: Aluminum
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 6