Weatherproof Cover, Round, (1) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, White

Item #: 0562297

Cat #: C100W

UPC: 019813934075

$ 8.21 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, White

Overview

Weatherproof Cover, Round, (1) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Aluminum Die Cast, White
Also known as: 019813934075, C100W, RABC100W

Specifications

Color: White
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Color: White
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 1