Fence Post Ground Connector, 1-1/4", 8 - 4 AWG

Item #: 0562255

Cat #: GAR164C

UPC: 781810233207

Company wide:
0 in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/4 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/4 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810233207, GAR164C, BURGAR164C

Specifications

Diameter: 1 1/4 in
Size: 3/8 in
Material: Copper, Bronze
Standards: California Proposition 65
Allowable Gauge Range: 7 - 4
Diameter: 1 1/4 in
Material: Copper, Bronze
Allowable Gauge Range: 7 - 4
Size: 3/8 in
Standards: California Proposition 65